£164.00
Ex VAT
£196.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series B121 HSS Taper Shank Bridge Reamer
Left hand fast spiral, right hand cut tapered bridge reamer .
Used in structural iron and steel applications for badly
misaligned holes
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Tolerance | k11 |
EAN | 7320760049143 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 165 |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B12122.0 |
Number of Flutes | 4 |
Overall Length | 124mm |
Reamer Diameter | 22mm |
Reamer Type | Fixed |
Series | B121 |
Shank Type | Morse Taper |
Standards Met | DIN 311 |
Taper Shank Size | 3 |
UNSPSC Code | 23241611 |