£99.49
Ex VAT
£119.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series B122 HSS Straight Car Reamers - Left Hand - Helical Flute
Bronze Coated - Inch
Left Hand Helical Flute, Right Hand Cut.
1/2" Reduced Shank with Tri-Flats.
Combination Bronze and Steam Oxide in flutes
reduces wear and chip welding in harder ferrous materials .
Used to align or enlarge holes
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760426296 |
ECLASS Code | 21010400 |
Finish/Coating | ST/Bronze |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B1223/8 |
Number of Flutes | 4 |
Overall Length | 138mm |
Reamer Type | Fixed |
Series | B122 |
Shank Type | Straight |
Standards Met | ANSI |
UNSPSC Code | 23241611 |