£59.49
Ex VAT
£71.39
Inc VAT
34 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Tolerance | H7 |
EAN | 7320760049785 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 44 |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B16112.0 |
Number of Flutes | 6 |
Overall Length | 312mm |
Reamer Diameter | 12mm |
Reamer Type | Fixed |
Series | B161 |
Shank Type | Morse Taper |
Standards Met | DIN 208 |
Taper Shank Size | 1 |
UNSPSC Code | 23241611 |