£247.00
Ex VAT
£296.40
Inc VAT
34 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Tolerance | H7 |
EAN | 7320760049990 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 81 |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B16140.0 |
Number of Flutes | 10 |
Overall Length | 296mm |
Reamer Diameter | 40mm |
Reamer Type | Fixed |
Series | B161 |
Shank Type | Morse Taper |
Standards Met | DIN 208 |
Taper Shank Size | 4 |
UNSPSC Code | 23241611 |