£42.79
Ex VAT
£51.35
Inc VAT
81 Variations Available
Product Details
Product Specification
Product Documents
Series B170 HSS-E Machine Chucking (Centesimal) Reamer
Centesimal Reamer by 0.01mm increments.
Left hand slow spiral, right hand cut.
For machine reaming of abrasive, hard ferrous, and
non-ferrous materials
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760128930 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 38 |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B17010.0 |
Number of Flutes | 6 |
Overall Length | 86mm |
Reamer Diameter | 10mm |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | DIN 212 |
UNSPSC Code | 23241611 |