£30.49
Ex VAT
£36.59
Inc VAT
81 Variations Available
Product Details
Product Specification
Product Documents
Series B170 HSS-E Machine Chucking (Centesimal) Reamer
Centesimal Reamer by 0.01mm increments.
Left hand slow spiral, right hand cut.
For machine reaming of abrasive, hard ferrous, and
non-ferrous materials
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760130919 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 11 |
Flute Type | Left Hand Spiral |
Length Type | Standard Length |
Material | Cobalt High Speed Steel |
MFR Part No. | B1702.02 |
Number of Flutes | 4 |
Overall Length | 138mm |
Reamer Diameter | 2.02mm |
Reamer Type | Fixed |
Series | B170 |
Shank Type | Chucking |
Standards Met | DIN 212 |
UNSPSC Code | 23241611 |