£23.99
Ex VAT
£28.79
Inc VAT
74 Variations Available
Product Details
Product Specification
Product Documents
Series B180 HSS-E Straight Shank Chucking Reamer
Metric - NC for high precision chucks
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760418819 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 11 |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B1802.1 |
Number of Flutes | 4 |
Overall Length | 117mm |
Reamer Diameter | 2.1mm |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | DIN 212 |
UNSPSC Code | 23241611 |