£96.49
Ex VAT
£115.79
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760144275 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 38 |
Material | Carbide |
MFR Part No. | B40010.0 |
Number of Flutes | 6 |
Overall Length | 175mm |
Reamer Diameter | 10mm |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | DIN 8093 |
UNSPSC Code | 23241611 |