£164.39
Ex VAT
£197.27
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760144299 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 47 |
Material | Carbide |
MFR Part No. | B40014.0 |
Number of Flutes | 8 |
Overall Length | 189mm |
Reamer Diameter | 14mm |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | DIN 8093 |
UNSPSC Code | 23241611 |