£99.99
Ex VAT
£119.99
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760144268 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 36 |
Material | Carbide |
MFR Part No. | B4009.0 |
Number of Flutes | 6 |
Overall Length | 170mm |
Reamer Diameter | 9mm |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | DIN 8093 |
UNSPSC Code | 23241611 |