£139.00
Ex VAT
£166.80
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760053140 |
ECLASS Code | 21010400 |
MFR Part No. | B41112.0 |
Number of Flutes | 6 |
Overall Length | 100mm |
Reamer Diameter | 12.0mm |
Standards Met | DIN 8094 |
UNSPSC Code | 23241611 |