£124.00
Ex VAT
£148.80
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760144367 |
ECLASS Code | 21010400 |
MFR Part No. | B41120.0 |
Number of Flutes | 6 |
Overall Length | 50mm |
Reamer Diameter | 20.0mm |
Standards Met | DIN 8094 |
UNSPSC Code | 23241611 |