Dormer

B411 26.00mm CARBIDE MORSE TAPER REAMER DIN 8094

SKU:

DOR1834034T

MPN:

5987206

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series B411 Carbide Morse Taper Reamer - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutting Direction

    Right Hand

    EAN

    7320760144404

    ECLASS Code

    21010400

    MFR Part No.

    B41126.0

    Number of Flutes

    8

    Overall Length

    76mm

    Reamer Diameter

    26mm

    Standards Met

    DIN 8094

    UNSPSC Code

    23241611