£88.49
Ex VAT
£106.19
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760053195 |
ECLASS Code | 21010400 |
MFR Part No. | B4115.0 |
Number of Flutes | 6 |
Overall Length | 66mm |
Reamer Diameter | 5mm |
Standards Met | DIN 8094 |
UNSPSC Code | 23241611 |