£117.00
Ex VAT
£140.40
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760053232 |
ECLASS Code | 21010400 |
MFR Part No. | B4119.0 |
Number of Flutes | 6 |
Overall Length | 87mm |
Reamer Diameter | 9.0mm |
Standards Met | DIN 8094 |
UNSPSC Code | 23241611 |