£50.89
Ex VAT
£61.07
Inc VAT
65 Variations Available
Product Details
Product Specification
No. 5527
Guhring carbide NC machine chucking reamers are similar to DIN 8093 with straight shank (h6) for standardised tool clamping in hydraulic or shrink fit chucks. The combination of NC machine chucking reamer and hydraulic, high precision clamping or shrink fit chuck respectively offers highest concentricity and process reliability for the production of holes to required tolerances.
• Surface finish: bright.
• Cutting direction: right hand.
• Ø > 4.0mm with highly unequal flute spacing.
• Left hand spiral flutes.
Tolerances:
from Ø 0.98 to 5.03mm 0.000/+0.004,
from Ø 5.97 to 12.05mm 0.000/+0.005.
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.000 - +0.004 |
EAN | 4031093775878 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 21 |
Flute Type | Left Hand Spiral |
Length Type | Standard Length |
Material | Carbide |
Material Grade | K10 |
MFR Part No. | 05527 003.990 |
Number of Flutes | 6 |
Overall Length | 151mm |
Reamer Diameter | 3.99mm |
Reamer Type | Fixed |
Series | 5527 |
Shank Type | Straight Chucking |
UNSPSC Code | 23241611 |