£15.49
Ex VAT
£18.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E200 HSS Straight Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | DIN 371 |
EAN | 7320760085097 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-E PM |
MFR Part No. | E200M2 |
Overall Length | 45mm |
Pitch | 0.4mm |
Series | E200 |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Size | M2 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |