SKU:
DOR1850833C
MPN:
5976124
£16.49
Ex VAT
£19.79
Inc VAT
7 Variations Available
Product Details
Product Specification
E225 HSS-E Straight Flute UNC Machine Tap
Features and Benefits
• UNC thread construction
• Made from cobalt high speed steel with bright finish for durability
• 1.5xD
• Form C 2-3
• Tolerance 2B
• Sizes No.4 to 1/4in.
• Right hand thread direction
Standards
• Manufactured to DIN 371
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 371 |
EAN | 7320760086209 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E2258-32 |
Number of Flutes | 3 |
Overall Length | 63mm |
Series | E225 |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | No.8 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 32 |
UNSPSC Code | 27112806 |