£17.49
Ex VAT
£20.99
Inc VAT
34 Variations Available
Product Details
Product Specification
These spiral point taps are expertly engineered for threading through holes in various materials, perfect for use in the automotive, aerospace, and general engineering sectors. These taps feature versatile geometry that excels in medium to high strength and softer materials, preventing clamping and oversized threads. The unique combination of modified edge treatment and 3-radii flute profile ensures cutting-edge stability, reduced risk of edge chipping, and optimal swarf control.
Features and Benefits
• Modified edge treatment provides exceptional cutting-edge stability
• 3-radii flute profile enhances cutting control
• TiCN coating offers high wear resistance
• Powder metallurgy HSS-E-PM substrate optimises toughness and edge hardness
Attribute | Value |
---|---|
Brand | Dormer |
ECLASS Code | 21010210 |
Material | HSS-E-PM |
Material Grade | HSS-PM |
MFR Part No. | 8464216 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 20 |
Thread Length | 15mm |
Thread Size | 1/4 UNC |
UNSPSC Code | 27112806 |