SKU:
DOR0854744M
MPN:
5976497
£58.49
Ex VAT
£70.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 529 |
EAN | 7320760149171 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E5333/4 |
Number of Flutes | 3 |
Overall Length | 10mm |
Series | E533 |
Shank Diameter | 14mm |
Square Width | 11.2mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 29mm |
Thread Size | 3/4in. |
Thread Standard | BSW |
Threading Tap Type | Machine Tap |
TPI | 10 |
UNSPSC Code | 27112806 |