SKU:
DOR0854848E
MPN:
5976545
£52.99
Ex VAT
£63.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series E534 HSS Spiral Point Taps - BSW
Steam tempered finish spiral point machine taps.
Through hole. Chamfer No.B. Medium thread.
Right hand cut. 2.5xD.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 529 |
EAN | 7320760201428 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E5343/4 |
Number of Flutes | 4 |
Overall Length | 112mm |
Series | E534 |
Shank Diameter | 14mm |
Square Width | 11.2mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 29mm |
Thread Size | 3/4in. |
Thread Standard | BSW |
Threading Tap Type | Machine Tap |
TPI | 10 |
UNSPSC Code | 27112806 |