SKU:
DOR0854809E
MPN:
5976557
£13.79
Ex VAT
£16.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series E534 HSS Spiral Point Taps - BSW
Steam tempered finish spiral point machine taps.
Through hole. Chamfer No.B. Medium thread.
Right hand cut. 2.5xD.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 529 |
EAN | 7320760201275 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E5345/32 |
Number of Flutes | 3 |
Overall Length | 53mm |
Series | E534 |
Shank Diameter | 4mm |
Square Width | 3.15mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 14mm |
Thread Size | 5/32in. |
Thread Standard | BSW |
Threading Tap Type | Machine Tap |
TPI | 32 |
UNSPSC Code | 27112806 |