SKU:
DOR0855324G
MPN:
5976616
£25.49
Ex VAT
£30.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series E538 HSS Spiral Flute Taps - BSF
HSS BSF bright/steam tempered spiral flute taps. Blind hole.
Chamfer No.C. Medium thread.
Right hand cut. 2xD. 35° flute geometry.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 529 |
EAN | 7320760202166 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E5383/8BLUE |
Number of Flutes | 3 |
Overall Length | 80mm |
Series | E538 |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 3/8in. |
Thread Standard | BSF |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |