SKU:
DOR0855420E
MPN:
5976646
£20.89
Ex VAT
£25.07
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Series E539 HSS Spiral Point Taps - BSF
HSS BSF steam tempered finish spiral point machine taps.
Through hole. Chamfer No.B. Medium thread.
Right hand cut. 2.5xD.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 529 |
EAN | 7320760201985 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E5395/16 |
Number of Flutes | 3 |
Overall Length | 72mm |
Series | E539 |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 5/16in. |
Thread Standard | BSF |
Threading Tap Type | Machine Tap |
TPI | 22 |
UNSPSC Code | 27112806 |