SKU:
DOR0855720G
MPN:
5976675
£19.49
Ex VAT
£23.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series E544 HSS Spiral Flute Tap - BA
40° Spiral Flute.Class 2 for 6H Fit.
Material: HSS High Speed Steel.
Manufactured to ISO529
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760204092 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E544BA2BLUE |
Number of Flutes | 3 |
Overall Length | 58mm |
Pitch | 0.81mm |
Series | E544 |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 58mm |
Thread Size | BA2 |
Thread Standard | BA |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |