SKU:
DOR0855890E
MPN:
5976701
£70.49
Ex VAT
£84.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series E545 HSS Spiral Point Tap - BA
Features
• High Speed Steel
• Manufactured to ISO 529
• 2.5xD
• Steam tempered coating
• Form B 3.5-5
• Spiral point
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 529 |
EAN | 7320760203798 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | Second |
Material | High Speed Steel |
MFR Part No. | E545BA10 |
Number of Flutes | 2 |
Overall Length | 41mm |
Series | E545 |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 7mm |
Thread Size | No.10 |
Thread Standard | BA |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |