SKU:
DOR0856902T
MPN:
5977703
£68.99
Ex VAT
£82.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Series E600 HSS Straight Flute Extra Length Plug Tap - Metric
HSS bright finish extra long machine tap.
Through or blind hole. Tolerance 6H. Right hand cut.
Metric coarse thread form. 1.5xD.
Manufactured to ISO2283.
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
Dimensions Standard | ISO 2283 |
EAN | 7320760156070 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 5977703 |
Number of Flutes | 4 |
Overall Length | 137mm |
Pitch | 2mm |
Series | E600 |
Shank Diameter | 10mm |
Square Width | 10mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | M16 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |