Dormer

E600, Machine Tap, M6 x 6mm, Straight Flute, High Speed Steel, Bright

SKU:

DOR0856901Y

MPN:

5977775

£26.99

Ex VAT

£32.39

Inc VAT

OUT OF STOCK

    Product Details

    Series E600 HSS Straight Flute Extra Length Second Tap - Metric


    HSS bright finish extra long machine tap.
    Through or blind hole. Tolerance 6H. Right hand cut.
    Metric coarse thread form. 1.5xD.
    Manufactured to ISO2283.


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    Dimensions Standard

    ISO 2283

    EAN

    7320760155981

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    5977775

    Number of Flutes

    3

    Overall Length

    106mm

    Pitch

    6mm

    Series

    E600

    Shank Diameter

    3.55mm

    Square Width

    3.55mm

    Tap Type

    Straight Flute

    Thread Direction

    Right Hand

    Thread Length

    14mm

    Thread Size

    M6

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806