Dormer

E600M4NO3, Machine Tap, 4mm x 0.7mm, Straight Flute, High Speed Steel, Bright

SKU:

DOR0856901P

MPN:

5977747

£25.49

Ex VAT

£30.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E600 HSS Straight Flute Extra Length Plug Tap - Metric


    HSS bright finish extra long machine tap.
    Through or blind hole. Tolerance 6H. Right hand cut.
    Metric coarse thread form. 1.5xD.
    Manufactured to ISO2283.


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    Dimensions Standard

    ISO 2283

    EAN

    7320760156155

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    5977747

    Number of Flutes

    3

    Overall Length

    73mm

    Pitch

    0.7mm

    Series

    E600M4NO3

    Shank Diameter

    3.15mm

    Square Width

    2.5mm

    Tap Type

    Straight Flute

    Thread Direction

    Right Hand

    Thread Length

    12mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806