SKU:
DOR0856904X
MPN:
5977927
£29.49
Ex VAT
£35.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E605 HSS-E Spiral Flute Tap - Metric
Extra long spiral flute 40°.
Manufactured to ISO2283
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2283 |
EAN | 7320760123850 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E605M4 |
Pitch | 0.7mm |
Series | E605 |
Shank Diameter | 4mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |