SKU:
DOR0856924W
MPN:
5978068
£39.49
Ex VAT
£47.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E606 HSS-E Spiral Point Tap - Metric
Extra long spiral point.
Manufactured to ISO2283
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2283 |
EAN | 7320760123997 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
MFR Part No. | E606M10 |
Pitch | 10mm |
Series | E606 |
Tap Type | Spiral Point |
Thread Size | M10 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |