SKU:
DOR0856917W
MPN:
5977935
£23.79
Ex VAT
£28.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E606 HSS-E Spiral Point Tap - Metric
Extra long spiral point.
Manufactured to ISO2283
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2283 |
EAN | 7320760123942 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E606M3 |
Pitch | 0.5mm |
Series | E606 |
Shank Diameter | 3.15mm |
Tap Type | Spiral Point |
Thread Size | M3 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |