SKU:
DOR0857103F
MPN:
5977552
£65.49
Ex VAT
£78.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E714 HSS-E Straight Flute Long Shank Taps - NPT
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760127636 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 5977552 |
Series | E714 |
Tap Type | Straight Flute |
Thread Size | 1/2in. |
Thread Standard | NPT |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |