SKU:
DOR0857101C
MPN:
5977556
£34.79
Ex VAT
£41.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E714 HSS-E Straight Flute Long Shank Taps - NPT
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760127643 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E7141/4 |
Series | E714 |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Size | 1/4in. |
Thread Standard | NPT |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |