SKU:
DOR0857103H
MPN:
5977548
£167.00
Ex VAT
£200.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E714 HSS-E Straight Flute Long Shank Taps - NPT
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760127599 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 5977548 |
Series | E714 |
Tap Type | Straight Flute |
Thread Size | 1in. |
Thread Standard | NPT |
Threading Tap Type | Machine Tap |
TPI | 11.5 |
UNSPSC Code | 27112806 |