SKU:
DOR1853739M
MPN:
5973909
£44.72
Ex VAT
£53.66
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series EP31 HSS XS1 Spiral Point Tap - UNF
Multi-Application, Plug Chamfer
Premium substrate with steam oxide surface treatment
reduces wear and chip welding in abrasive or harder
ferrous materials .
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760138540 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EP315/8 |
Number of Flutes | 3 |
Overall Length | 110mm |
Ring Colour | No Coloured Ring |
Series | EP31 |
Shank Diameter | 12mm |
Square Width | 9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | 5/8in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 18 |
UNSPSC Code | 27112806 |