SKU:
DOR1853741M
MPN:
5973923
£96.46
Ex VAT
£115.75
Inc VAT
11 Variations Available
Product Details
Product Specification
Series EP31 HSS XS1 Spiral Point Tap - UNF
Multi-Application, Plug Chamfer
Premium substrate with steam oxide surface treatment
reduces wear and chip welding in abrasive or harder
ferrous materials .
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760138564 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EP317/8 |
Number of Flutes | 4 |
Overall Length | 140mm |
Series | EP31 |
Shank Diameter | 18mm |
Square Width | 14.5mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 34mm |
Thread Size | 7/8in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |