SKU:
DOR1853743B
MPN:
5973939
£41.49
Ex VAT
£49.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series EP40 HSCO Spiral Point Tap - BSPF
Parallel Thread, G (BSP), Plug Style
Bronze oxide body and shank reduces rust and corrosion .
Bright flutes improve chip flow in soft or non-ferrous materials.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | DIN 5156 |
EAN | 7320760138595 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | Second |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EP401/4 |
Number of Flutes | 3 |
Overall Length | 100mm |
Ring Colour | No Coloured Ring |
Series | EP40 |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 21mm |
Thread Size | 1/4in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |