Dormer

EP41, Machine Tap, 5/8in. x 14 BSPF, Spiral Point, Powdered Metal Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1853744E

MPN:

5973981

£82.43

Ex VAT

£98.92

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series EP41 HSCO Spiral Point Tap - BSPF


    Parallel Thread, G (BSP), Plug Style


    Steam oxide surface treatment reduces wear and chip welding in
    abrasive or harder ferrous materials .


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    DIN 5156

    EAN

    7320760138700

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    EP415/8

    Number of Flutes

    4

    Overall Length

    125mm

    Ring Colour

    No Coloured Ring

    Series

    EP41

    Shank Diameter

    18mm

    Square Width

    14.5mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    5/8in.

    Thread Standard

    BSPF

    Threading Tap Type

    Machine Tap

    TPI

    14

    UNSPSC Code

    27112806