SKU:
DOR1853744G
MPN:
5973984
£102.16
Ex VAT
£122.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Series EP41 HSCO Spiral Point Tap - BSPF
Parallel Thread, G (BSP), Plug Style
Steam oxide surface treatment reduces wear and chip welding in
abrasive or harder ferrous materials .
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | DIN 5156 |
EAN | 7320760149645 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EP417/8 |
Number of Flutes | 4 |
Overall Length | 150mm |
Ring Colour | No Coloured Ring |
Series | EP41 |
Shank Diameter | 20mm |
Square Width | 18mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 28mm |
Thread Size | 7/8in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |