SKU:
DOR1854121F
MPN:
5973708
£23.49
Ex VAT
£28.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Series EX20 HSS XS1 Spiral Flute Tap - UNC
Multi-Application, Semi-Bottoming
Premium substrate for blind hole tapping in tough or abrasive
materials . Bronze oxide body and shank reduces rust and
corrosion. Bright finish flutes improve chip flow in soft and non-
ferrous materials .
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760150276 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EX205-40 |
Number of Flutes | 3 |
Overall Length | 56mm |
Series | EX20 |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 6mm |
Thread Size | No.5 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 40 |
UNSPSC Code | 27112806 |