SKU:
DOR1854151F
MPN:
5974051
£44.72
Ex VAT
£53.66
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series EX21 HSS XS1 Spiral Flute Tap - UNC
Multi-Application, Semi-Bottoming
Premium substrate with Steam Oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760159552 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EX215/8 |
Number of Flutes | 4 |
Overall Length | 110mm |
Ring Colour | No Coloured Ring |
Series | EX21 |
Shank Diameter | 12mm |
Square Width | 9mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | 5/8in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 11 |
UNSPSC Code | 27112806 |