SKU:
DOR1854142F
MPN:
5974054
£16.07
Ex VAT
£19.28
Inc VAT
15 Variations Available
Product Details
Product Specification
Series EX21 HSS XS1 Spiral Flute Tap - UNC
Multi-Application, Semi-Bottoming
Premium substrate with Steam Oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760150436 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EX216-32 |
Number of Flutes | 3 |
Overall Length | 56mm |
Series | EX21 |
Shank Diameter | 4mm |
Square Width | 3mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 7mm |
Thread Size | No.6 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 32 |
UNSPSC Code | 27112806 |