SKU:
DOR1854148F
MPN:
5974038
£26.18
Ex VAT
£31.42
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series EX21 HSS XS1 Spiral Flute Tap - UNC
Multi-Application, Semi-Bottoming
Premium substrate with Steam Oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760151945 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EX213/8 |
Number of Flutes | 3 |
Overall Length | 100mm |
Ring Colour | No Coloured Ring |
Series | EX21 |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | 3/8in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 16 |
UNSPSC Code | 27112806 |