Dormer

EX30, Machine Tap, 1/4in. x 28 UNF, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1854162F

MPN:

5974083

£26.99

Ex VAT

£32.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series EX30 HSS XS1 Spiral Flute Tap - UNF


    Multi-Application, Semi-Bottoming


    Premium substrate for blind hole tapping in tough or abrasive
    materials . Bronze oxide body and shank reduces rust and
    corrosion. Bright finish flutes improve chip flow in soft and non-
    ferrous materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    2B

    Dimensions Standard

    DIN 2184-1

    EAN

    7320760168349

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Lead

    C 2-3

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Application

    Alloy Steel Aluminium Aluminium Alloys Hardened Steel Nickel Steel Structural Steel Tempered Steel Titanium

    MFR Part No.

    EX301/4

    Number of Flutes

    3

    Overall Length

    80mm

    Ring Colour

    No Coloured Ring

    Series

    EX30

    Shank Diameter

    7mm

    Square Width

    5.5mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    10mm

    Thread Size

    1/4in.

    Thread Standard

    UNF

    Threading Tap Type

    Machine Tap

    TPI

    28

    UNSPSC Code

    27112806