SKU:
DOR1854163F
MPN:
5974103
£34.79
Ex VAT
£41.75
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series EX30 HSS XS1 Spiral Flute Tap - UNF
Multi-Application, Semi-Bottoming
Premium substrate for blind hole tapping in tough or abrasive
materials . Bronze oxide body and shank reduces rust and
corrosion. Bright finish flutes improve chip flow in soft and non-
ferrous materials
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760168356 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Application | Alloy Steel Aluminium Aluminium Alloys Cast Iron Hardened Steel Steel Structural Steel Tempered Steel Titanium |
MFR Part No. | EX305/16 |
Number of Flutes | 3 |
Overall Length | 90mm |
Ring Colour | No Coloured Ring |
Series | EX30 |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | 5/16in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |