SKU:
DOR1854304F
MPN:
5974141
£34.20
Ex VAT
£41.04
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series EX31 HSS XS1 Spiral Flute Tap - UNF
Multi-Application, Semi-Bottoming
Premium substrate with Steam Oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials .
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
Dimensions Standard | DIN 2184-1 |
EAN | 7320760168493 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Application | Alloy Steel Cast Iron Hardened Steel Stainless Steel Steel Structural Steel Tempered Steel |
MFR Part No. | EX311/2 |
Number of Flutes | 3 |
Overall Length | 110mm |
Ring Colour | No Coloured Ring |
Series | EX31 |
Shank Diameter | 9mm |
Square Width | 7mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 1/2in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |