Dormer

EX31, Machine Tap, 1in. x 12 UNF, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1854310F

MPN:

5974137

£99.53

Ex VAT

£119.44

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series EX31 HSS XS1 Spiral Flute Tap - UNF


    Multi-Application, Semi-Bottoming


    Premium substrate with Steam Oxide surface treatment reduces
    wear and prevents chip welding in abrasive or harder ferrous
    materials .


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    2B

    Dimensions Standard

    DIN 2184-1

    EAN

    7320760168530

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    EX311

    Number of Flutes

    4

    Overall Length

    160mm

    Series

    EX31

    Shank Diameter

    18mm

    Square Width

    14.5mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    30mm

    Thread Size

    1in.

    Thread Standard

    UNF

    Threading Tap Type

    Machine Tap

    TPI

    12

    UNSPSC Code

    27112806