SKU:
MGZ0850206F
MPN:
F1520128
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
ISO 529/BS 949.
Attribute | Value |
---|---|
Brand | Clarkson |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | F1520128 |
Tap Type | Spiral Point |
Thread Size | 1/8in. |
Thread Standard | BSW |
Threading Tap Type | Machine Tap |
TPI | 40 |
UNSPSC Code | 27112806 |