noscriptSherwood Machine Tap , 3/8in. x 19 BSPF, Spiral Point, High Speed Steel, Steam Tempered 0852030E | Cromwell Tools

Sherwood

Machine Tap , 3/8in. x 19 BSPF, Spiral Point, High Speed Steel, Steam Tempered

SKU:

SHR0852030E

MPN:

0852030E

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK

    Product Details

    Manufactured from high speed steel with a black oxidised finish for increased durability and heat resistance. Featuring precision ground flutes for accurate thread formations.


    Features and Benefits
    • HSS construction for excellent tool durability
    • Precision ground flutes for accurate thread formation
    • Oxidised finish for increased resistance to heat


    Standards
    • Tap dimensions conform to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    ISO 529

    EAN

    5036140182523

    ECLASS Code

    21010210

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Shank Diameter

    12.5mm

    Square Width

    10mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Size

    3/8in.

    Thread Standard

    BSPF

    Threading Tap Type

    Machine Tap

    TPI

    19

    UNSPSC Code

    27112806